This product requires certification to purchase.

2-1/2 in. Stainless Steel Hose Clamp

Ideal Clamp Products

Smooth-Seal™ J-Series 2-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #IHBJS209
  • Item #7897356
  • Manufacturer Part #HBJS209
3.2 out of 5 Customer Rating
Brand image
Ideal Clamp Products

Smooth-Seal™ J-Series 2-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #IHBJS209
  • Item #7897356
  • Manufacturer Part #HBJS209
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Thickness
0.03 in
Width
5/8 in
Characteristics & Features
Brand Model Compatibility
Strapbinder® ST001
Collection
Smooth-Seal™ J-Series
Material
Stainless Steel
Material Type
201
Warranty & Product Information
NSF Certified
No
Product Type
Hose Clamp