This product requires certification to purchase.

100A Fuse Puller

Ideal Industries

100A Fuse Puller

  • Fast #
  • Part #I34002
  • Item #325465
  • Manufacturer Part #34-002
4.4 out of 5 Customer Rating
Brand image
Ideal Industries

100A Fuse Puller

  • Fast #
  • Part #I34002
  • Item #325465
  • Manufacturer Part #34-002
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Handy and convenient for removing or replacing cartridge-type fuses
  • Fully insulated, high dielectric, glass filled polypropylene construction
  • Notched handles provide safe, no-slip grip
  • Clearly marked amperage ranges
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1 in
Length
7-1/2 in
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
100
Volts
600V
Warranty & Product Information
Product Type
Fuse Puller
UL Listed
No
UPC
783250340026