This product requires certification to purchase.

GFCI Receptacle & Voltage Tester, 120V Plug-In

Ideal Industries

GFCI Receptacle & Voltage Tester, 120V Plug-In

  • Fast #
  • Part #I61517
  • Item #10039707
  • Manufacturer Part #61-517
3.2 out of 5 Customer Rating
Brand image
Ideal Industries

GFCI Receptacle & Voltage Tester, 120V Plug-In

  • Fast #
  • Part #I61517
  • Item #10039707
  • Manufacturer Part #61-517
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Digital voltage readout provides voltage level at outlet
  • Trip GFCI’s in circuit by pressing the black button
  • LED lights are easily visible from front or top of device for use in awkward locations
  • Green lights indicate correct wiring, red lights indicate incorrect wiring
  • Bright, backlit readout
  • On/Off button - confirms tester is working
  • Audible indication can be muted with long press of ON/OFF button
  • Rated CAT II 150V, UL 1436, CSA C22.2 No. 160 for 120V AC circuits
  • Requires Certification
Dimensions & Measurements
Height
2-19/50 in
Length
6-2/25 in
Weight
0.57 lb
Width
4-19/20 in
Characteristics & Features
Color Finish Name
Black, Yellow
Meter Type
Receptacle Tester
Electrical & Operational Information
Automatic Shut-Off
No
Temperature Range
32 to 104 Deg F
Volts
120V
Warranty & Product Information
Type
I61535
UL Listed
cULus
UPC
783250478866