This product requires certification to purchase.

3-Port Orange Push-In Wire Connector - Box of 100

Ideal Industries

IN-SURE™ 3-Port Orange Push-In Wire Connector - Box of 100

  • Fast #
  • Part #I301033
  • Item #10022516
  • Manufacturer Part #30-1033
5 out of 5 Customer Rating
Brand image
Ideal Industries

IN-SURE™ 3-Port Orange Push-In Wire Connector - Box of 100

  • Fast #
  • Part #I301033
  • Item #10022516
  • Manufacturer Part #30-1033
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ergonomic design for easy grip and comfortable installation
  • Low insertion force for fast and easy connections
  • Compact size makes installation easy
  • Clearer shell gives visual verification of connection
  • Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)
  • Approved for bonding and grounding applications
  • Requires Certification
Dimensions & Measurements
Package Quantity
Box of 100
Characteristics & Features
Collection
IN-SURE™
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
600V
Warranty & Product Information
Application
Residential, Light Commercial, Lighting, Retrofit, Wiring
Type
I301033
UPC
783250693542