This product requires certification to purchase.

Twister Wire Connectors - Bag of 250

Ideal Industries

Twister® Twister Wire Connectors - Bag of 250

  • Fast #
  • Part #I30642
  • Item #9210904
  • Manufacturer Part #30-642
4.2 out of 5 Customer Rating
Brand image
Ideal Industries

Twister® Twister Wire Connectors - Bag of 250

  • Fast #
  • Part #I30642
  • Item #9210904
  • Manufacturer Part #30-642
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • LARGER APPLICATIONS: Perfect for larger wires and heavier loads with support for #16 to #6 AWG wires
  • EASY INSTALL: Install by hand or with a standard 5/16 in. nut driver using the easy-grip ribbed cap and hexagonal top
  • HIGH-LEVERAGE WINGS: Engineered for twisting action with comfortable wings, reducing your hand strain
  • LIVE-ACTION SPRING: Installs smoothly with an expanding spring that delivers superior hold strength, secure connections, and quick take-up
  • IMPACT STRENGTH: Durable copolymer shell withstands grabbing and pulling from tools
  • CORROSION RESISTANCE: Protective coating on the spring is applied after coiling, ensuring coating is intact to provide long-lasting performance in harsh environments
  • UL-LISTED: Tested and certified for safe and professional use up to 600V
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
11 in
Width
9 in
Characteristics & Features
Collection
Twister®
Color Finish Name
Grey
Material
Polypropylene
Electrical & Operational Information
Temperature Range
Up to 221 Deg F
Volts
600V
Warranty & Product Information
Type
I30642
UPC
783250306428