This product requires certification to purchase.

4 in. Ideal-Tridon T-Bolt Hose Clamp

Ideal Tridon

4 in. Ideal-Tridon T-Bolt Hose Clamp

  • Fast #
  • Part #I300510400052
  • Item #9980350
  • Manufacturer Part #300510400052
4.1 out of 5 Customer Rating
Brand image
Ideal Tridon

4 in. Ideal-Tridon T-Bolt Hose Clamp

  • Fast #
  • Part #I300510400052
  • Item #9980350
  • Manufacturer Part #300510400052
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides uniform sealing pressure for reliable seal
  • Designed for use in high vibration and large diameter applications such as heavy trucks, industrial machinery, and off-road equipment
  • Features a 3/4" stainless steel band
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-3/50 in
Diameter
3-77/100 in
Fits Pipe Size
3-1/2 in
Gauge (metal)
22 ga
Height
4-4/5 in
Length
4-3/50 in
Range (in)
3-77/100 in
Size
400 in
Thickness
1/40 in
Width
3/4 in
Characteristics & Features
Brand Model Compatibility
Ideal Clamp Products
Coating
Stainless Steel
Color Finish Name
Stainless Steel
Connection Type
Clamp
Material
Stainless Steel
Warranty & Product Information
CSA Certified
No
NSF
No
NSF Certified
No
Product Type
T-Bolt Clamp
Type
I300510400052
UPC
078575927404