This product requires certification to purchase.

1-1/2 x 3 in. Tag

Identification Plates

1-1/2 x 3 in. Tag

  • Fast #
  • Part #ISSTAGC
  • Item #3866021
  • Manufacturer Part #ISSTAGC
5 out of 5 Customer Rating
Brand image
Identification Plates

1-1/2 x 3 in. Tag

  • Fast #
  • Part #ISSTAGC
  • Item #3866021
  • Manufacturer Part #ISSTAGC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
3 in
Size
1-1/2 in x 3 in
Width
1-1/2 in
Warranty & Product Information
Product Type
Tag