This product requires certification to purchase.

5 gal Heat Transfer Fluid 40% Blend

ig-loo™

PGHD 5 gal Heat Transfer Fluid 40% Blend

  • Fast #
  • Part #K10540100
  • Item #11609006
  • Manufacturer Part #10540100
5 out of 5 Customer Rating
Brand image
ig-loo™

PGHD 5 gal Heat Transfer Fluid 40% Blend

  • Fast #
  • Part #K10540100
  • Item #11609006
  • Manufacturer Part #10540100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ig-loo™ transfer fluid
  • Requires Certification
Dimensions & Measurements
Size
5 gal
Characteristics & Features
Collection
PGHD
Color
Pink
Material
Glycol
Material Type
Propylene Glycol
Warranty & Product Information
Product Type
Heat Transfer Fluid
Type
K10540100
UPC
810133542670