This product requires certification to purchase.

55 gal Heat Transfer Fluid 40% Blend

ig-loo™

PGHD 55 gal Heat Transfer Fluid 40% Blend

  • Fast #
  • Part #K15540100
  • Item #11609007
  • Manufacturer Part #15540100
3.9 out of 5 Customer Rating
ig-loo™

PGHD 55 gal Heat Transfer Fluid 40% Blend

  • Fast #
  • Part #K15540100
  • Item #11609007
  • Manufacturer Part #15540100
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ig-loo™ transfer fluid
  • Requires Certification
Dimensions & Measurements
Size
55 gal
Characteristics & Features
Collection
PGHD
Color
Pink
Material
Glycol
Material Type
Propylene Glycol
Warranty & Product Information
Product Type
Heat Transfer Fluid
Type
K15540100
UPC
810133542663