This product requires certification to purchase.

1/2 gal Stainless Steel Jug

Igloo®

1/2 gal Stainless Steel Jug

  • Fast #
  • Part #I00031444
  • Item #9722234
  • Manufacturer Part #00031444
5 out of 5 Customer Rating
Brand image
Igloo®

1/2 gal Stainless Steel Jug

  • Fast #
  • Part #I00031444
  • Item #9722234
  • Manufacturer Part #00031444
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Holds a half gallon of liquid for staying hydrated throughout your day
  • Double-wall, vacuum-insulated stainless steel design
  • Made with food-grade 304 (18/8) stainless steel
  • Wide opening (with lid off) for easy refilling, adding ice & cleaning
  • Requires Certification
Dimensions & Measurements
Capacity
0.5 gal
Width
5-91/100 in
Characteristics & Features
Built-In Water Filter
No
Color Finish Category
Blacks
Color Finish Name
Black
Material
Stainless Steel
Warranty & Product Information
Type
I00031444
UPC
034223314453