This product requires certification to purchase.

25 Qt Ice Cooler in Carbonite

Igloo®

25 Qt Ice Cooler in Carbonite

  • Fast #
  • Part #I00050182
  • Item #10356639
  • Manufacturer Part #00050182
3.8 out of 5 Customer Rating
Brand image
Igloo®

25 Qt Ice Cooler in Carbonite

  • Fast #
  • Part #I00050182
  • Item #10356639
  • Manufacturer Part #00050182
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy duty blow-molded construction is fully insulated with 1.5" foam wall throughout for superior cold retention and durability.
  • Lockable lid with leak-resistant gasket.
  • Extra wide comfort grip bail handle for easy carry
  • Lid has dual sized, self draining cup holders
  • Two finger Sure-Lock™ latch for easy but secure open and close and oversized hinges with three pieces stay open for easy access to contents.
  • Threaded drain plug is garden hose compatible for easy clean up and features a non-slip, easy-grip tethered cap.
  • Has a bottle opener/locking plate for added convenience.
  • Requires Certification
Dimensions & Measurements
Capacity
25 qt
Depth
16-7/10 in
Height
16-7/10 in
Length
20-11/20 in
Width
14-23/100 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Carbonite
Material
HDPE, Plastic
Warranty & Product Information
Product Type
Ice Chest
Type
I00050182
UPC
034223501822