This product requires certification to purchase.

50 Qt Ice Cooler in Bone

Igloo®

50 Qt Ice Cooler in Bone

  • Fast #
  • Part #I00050215
  • Item #10356642
  • Manufacturer Part #00050215
3.2 out of 5 Customer Rating
Brand image
Igloo®

50 Qt Ice Cooler in Bone

  • Fast #
  • Part #I00050215
  • Item #10356642
  • Manufacturer Part #00050215
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy duty blow-molded construction is fully insulated with 1.5" foam wall throughout for superior cold retention and durability.
  • Lockable lid with leak-resistant gasket.
  • Extra wide cross bar reinforced side handles with comfort grips.
  • Lid has dual sized, self draining cup holders
  • Two finger Sure-Lock™ latch for easy but secure open and close and oversized hinges with three pieces stay open for easy access to contents.
  • Threaded drain plug is garden hose compatible for easy clean up and features a non-slip, easy-grip tethered cap.
  • Has a bottle opener/locking plate for added convenience.
  • Requires Certification
Dimensions & Measurements
Capacity
50 qt
Depth
16-7/10 in
Height
16-7/10 in
Length
25-7/10 in
Width
18-2/25 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Bone
Material
HDPE, Plastic
Warranty & Product Information
Product Type
Ice Chest
Type
I00050215
UPC
034223502157