This product requires certification to purchase.

1/2 in. Copper Alloy Split Bolt Connector

Ilsco

1/2 in. Copper Alloy Split Bolt Connector

  • Fast #
  • Part #IIK8
  • Item #3013834
  • Manufacturer Part #IK-8
4.9 out of 5 Customer Rating
Ilsco

1/2 in. Copper Alloy Split Bolt Connector

  • Fast #
  • Part #IIK8
  • Item #3013834
  • Manufacturer Part #IK-8
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Width
1/2 in
Characteristics & Features
Brand Model Compatibility
460C Wire Connector
Material
Copper
Electrical & Operational Information
Volts
2000V
Wire Gauge (AWG)
8 ga
Warranty & Product Information
CSA Certified
Yes
Product Type
Conductor
UL Listed
Yes
UPC
783669470024