This product requires certification to purchase.

12 in. Grooved End Balancing Valve

IMI TA

12 in. Grooved End Balancing Valve

  • Fast #
  • Part #TA52183324
  • Item #10378159
  • Manufacturer Part #52 183-324
4.9 out of 5 Customer Rating
Brand image
IMI TA

12 in. Grooved End Balancing Valve

  • Fast #
  • Part #TA52183324
  • Item #10378159
  • Manufacturer Part #52 183-324
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Handwheel is equipped with a digital read-out, the handwheel ensures accurate and straightforward balancing. Handwheel for sizes 2 1/2" - 6" with side reading makes the read-out easy from any angle.
  • Accurate and precise Provides high accuracy of measurement.
  • Self-sealing measuring points For simple, accurate balancing.
  • Positive shut-off function For easy maintenance.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
18-9/10 in
Length
33-9/20 in
Pressure Class
CL150
Valve Size
12 in
Characteristics & Features
Material
Ductile Iron
Valve Body Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
248
Warranty & Product Information
Type
TA5218832412