This product requires certification to purchase.

3/4 Inline Automatic Flow Control Valve

IMI TA

3/4 Inline Automatic Flow Control Valve

  • Fast #
  • Part #TAICSS075FFL5
  • Item #10868391
  • Manufacturer Part #ICSS075FFL-0.5
3.1 out of 5 Customer Rating
Brand image
IMI TA

3/4 Inline Automatic Flow Control Valve

  • Fast #
  • Part #TAICSS075FFL5
  • Item #10868391
  • Manufacturer Part #ICSS075FFL-0.5
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • NSF 61-G certified meets the NSF/ANSI standard 372 for minimal lead content
  • Compact inline design less than half the height of typical controllers, allowing the ICSS to fit easily into tight installations
  • Precision machined stainless steel cartridge for greater control accuracy and dependability. Factory adjustable
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Valve Size
3/4 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
TAICSS075FFL5