This product requires certification to purchase.

2-1/2 in. Flanged Ductile Iron Balancing Valve

IMI TA

ANSI Flanged 2-1/2 in. Flanged Ductile Iron Balancing Valve

  • Fast #
  • Part #TA52187965
  • Item #10378150
  • Manufacturer Part #52 187-965
5 out of 5 Customer Rating
Brand image
IMI TA

ANSI Flanged 2-1/2 in. Flanged Ductile Iron Balancing Valve

  • Fast #
  • Part #TA52187965
  • Item #10378150
  • Manufacturer Part #52 187-965
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handwheel is equipped with a digital read-out, the handwheel ensures accurate and straightforward balancing. Handwheel for sizes 2 1/2" - 6" with side reading makes the read-out easy from any angle.
  • Accurate and precise Provides high accuracy of measurement.
  • Self-sealing measuring points For simple, accurate balancing.
  • Positive shut-off function For easy maintenance.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Coating
Epoxy
Collection
ANSI Flanged
Schedule Class
150
Electrical & Operational Information
Maximum Temperature
248
Warranty & Product Information
ANSI
ANSI B16.42
Origin
Global
Type
TA52187965L