This product requires certification to purchase.

Inline Stainless Steel Automatic Balancing Valve for Commercial Hot Water

IMI TA

ICSS Inline Stainless Steel Automatic Balancing Valve for Commercial Hot Water

  • Fast #
  • Part #TAICSS050FFL75
  • Item #10868389
  • Manufacturer Part #ICSS050FFL-0.75
4.8 out of 5 Customer Rating
Brand image
IMI TA

ICSS Inline Stainless Steel Automatic Balancing Valve for Commercial Hot Water

  • Fast #
  • Part #TAICSS050FFL75
  • Item #10868389
  • Manufacturer Part #ICSS050FFL-0.75
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • NSF 61-G certified meets the NSF/ANSI standard 372 for minimal lead content
  • Compact inline design less than half the height of typical controllers, allowing the ICSS to fit easily into tight installations
  • Precision machined stainless steel cartridge for greater control accuracy and dependability. Factory adjustable
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Pressure - Maximum
400 psi
Valve Size
1/2 in
Width
3-4/5 in
Characteristics & Features
Valve Body Material
Stainless Steel
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
TAICSS050FFL75