This product requires certification to purchase.

1/2 Fold Toilet Ceat Cover (Case of 5000)

Impact®

1/2 Fold Toilet Ceat Cover (Case of 5000)

  • Fast #
  • Part #H25187973
  • Item #10524844
  • Manufacturer Part #25187973
4.3 out of 5 Customer Rating
Brand image
Impact®

1/2 Fold Toilet Ceat Cover (Case of 5000)

  • Fast #
  • Part #H25187973
  • Item #10524844
  • Manufacturer Part #25187973
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Rest Assured™ seat covers create a positive restroom experience for guests by keeping the washroom clean and safe. The self-disposing design allows for flushing without touching. These seat covers fit most standard seat cover dispensers to make implementation convenient. Material(s): Paper; Width: 14.25"; Depth: 16.85"; Color(s): White. Meets Green Seal™ Standard for Sanitary Paper Products
  • Green Seal Certified, domestic, paper toilet seat covers
  • Levered dispensed designed to fit in lever type dispensers
  • Eliminates the need for improvised seat covers, reducing overall waste
  • Has a self-disposing design
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16-17/20 in
Size
Width: 14.25"; Depth: 16.85"
Width
14-1/4 in
Characteristics & Features
Color Finish Name
White
Material
Paper
Warranty & Product Information
Type
S25187973
UPC
622514034793