This product requires certification to purchase.

10 in. Sprayer/Foamer Combo Trigger Sprayer in White

Impact®

10 in. Sprayer/Foamer Combo Trigger Sprayer in White

  • Fast #
  • Part #H7029
  • Item #7460929
  • Manufacturer Part #7029
4.4 out of 5 Customer Rating
Brand image
Impact®

10 in. Sprayer/Foamer Combo Trigger Sprayer in White

  • Fast #
  • Part #H7029
  • Item #7460929
  • Manufacturer Part #7029
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sprays regularly when screen is flipped up
  • Once screen is flipped down, rich foam is dispensed
  • No leak design; 1.0 mil output
  • 28mm/400 thread neck finish
  • All plastic recyclable
  • Color: Clear
  • **Bottle not included
  • Requires Certification

Documents

Dimensions & Measurements
Height
13-1/5 in
Length
10 in
Size
10 in
Width
13-9/10 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Trigger Spray
UPC
729661166053