This product requires certification to purchase.

4-1/21 in. 1 qt Sharp Container

Impact®

4-1/21 in. 1 qt Sharp Container

  • Fast #
  • Part #H7350
  • Item #7461300
  • Manufacturer Part #7350
3.8 out of 5 Customer Rating
Brand image
Impact®

4-1/21 in. 1 qt Sharp Container

  • Fast #
  • Part #H7350
  • Item #7461300
  • Manufacturer Part #7350
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Meets or exceeds OSHA, NIOSH, CDC, and JCAHO standards
  • Latex and heavy-metal free for added safety
  • Designed for use in patients rooms, physicians' offices, clinics, and other high traffic areas
  • Lid design limits access to container contents; containers lock for disposal
  • Horizontal drop allows maximum capacity of sharps; translucent containers and lids help identify fill level accommodates syringes up to 60cc
  • Built-in needle key for safe removal of needles when necessary; built-in handles for easy transport
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/2 in
Height
6-1/2 in
Length
4-7/10 in
Size
1 qt
Width
4-9/20 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Warranty & Product Information
UPC
729661118519