7 gpm High Density Polyethylene Siphon Drum Pump
7 gpm High Density Polyethylene Siphon Drum Pump
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For heavy use applications
- Siphons 7 gallons per minute
- FDA compliant
- Fits 15, 30 and 55 - gallon drum with 2" national pipe thread
- High-density polyethylene
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 7 gpm
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- HDPE
- Pump Body Material:
- Plastic