This product requires certification to purchase.

9-7/8 in. 1mL Output General Purpose Trigger Sprayer in Green and White

Impact®

9-7/8 in. 1mL Output General Purpose Trigger Sprayer in Green and White

  • Fast #
  • Part #H5904
  • Item #7461112
  • Manufacturer Part #5904
4.9 out of 5 Customer Rating
Brand image
Impact®

9-7/8 in. 1mL Output General Purpose Trigger Sprayer in Green and White

  • Fast #
  • Part #H5904
  • Item #7461112
  • Manufacturer Part #5904
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable nozzle provides a variety of streams
  • 28/400 mm thread finish; 1.0 ml output; not a reshipper
  • Length: 9 -7/8"
  • Neck Finish: 28mm/400
  • Color: Green/White
  • Requires Certification

Documents

Dimensions & Measurements
Height
12-4/5 in
Length
3-7/10 in
Size
9-7/8 in
Width
1-1/4 in
Characteristics & Features
Brand Model Compatibility
5016
Color Finish Name
Green, White
Material
Plastic
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Trigger Spray
UPC
729661107315