This product requires certification to purchase.

9.5 in. High Output Trigger Sprayer in Blue and White

Impact®

9.5 in. High Output Trigger Sprayer in Blue and White

  • Fast #
  • Part #H6130
  • Item #14579894
  • Manufacturer Part #6130
5 out of 5 Customer Rating
Brand image
Impact®

9.5 in. High Output Trigger Sprayer in Blue and White

  • Fast #
  • Part #H6130
  • Item #14579894
  • Manufacturer Part #6130
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-output trigger sprayer delivers 3.5 mL per stroke for efficient coverage
  • Provides 2–3 times more output than standard trigger sprayers
  • Ergonomic trigger features comfortable grip pads and rear support to help reduce hand fatigue
  • 28/400 mm threaded neck finish fits compatible commercial spray bottles
  • 9.5 in. dip tube is ideal for large cleaning jobs and chemical applications
  • Durable plastic construction with blue and white finish
  • Requires Certification
Characteristics & Features
Color Finish Name
Blue, White
Material
Plastic