This product requires certification to purchase.

Cap for 24 oz. and 32 oz. Bottles

Impact®

Cap for 24 oz. and 32 oz. Bottles

  • Fast #
  • Part #H5024CP
  • Item #7461046
  • Manufacturer Part #5024CP
4.5 out of 5 Customer Rating
Brand image
Impact®

Cap for 24 oz. and 32 oz. Bottles

  • Fast #
  • Part #H5024CP
  • Item #7461046
  • Manufacturer Part #5024CP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 28/400 mm thread finish allows to pair well with bottles
  • Fits 24 oz. and 32 oz. bottles
  • Lined for a tight seal
  • Color: Translucent
  • Requires Certification

Documents

Dimensions & Measurements
Size
28 mm
Width
1-1/10 in
Characteristics & Features
Brand Model Compatibility
24 oz and 32 oz Bottles
Color Finish Name
White
Material
Plastic
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Cap
UPC
729661106417