This product requires certification to purchase.

6 in. Deluxe Toilet Plunger

Impact®

InfoSpec™ 6 in. Deluxe Toilet Plunger

  • Fast #
  • Part #H9205
  • Item #7575496
  • Manufacturer Part #9205
5 out of 5 Customer Rating
Brand image
Impact®

InfoSpec™ 6 in. Deluxe Toilet Plunger

  • Fast #
  • Part #H9205
  • Item #7575496
  • Manufacturer Part #9205
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Virtually splash-proof
  • 2-3/4 in diameter bellow opening
  • Use to remove water from trap
  • Dimensions: 23" x 6"
  • Color: Blue
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Height
25 in
Weight
0.88 lb
Width
6 in
Included Components
Caddy Included
No
Characteristics & Features
Collection
InfoSpec™
Color Finish Name
Dark Blue
Material
Plastic
Warranty & Product Information
GSA Approved
No
NSF Certified
No
UL Listed
No
UPC
729661115075