This product requires certification to purchase.

9-1/2 x 3-31/50 in. Floor Pad Holder with 2 Pad

Impact®

InfoSpec™ 9-1/2 x 3-31/50 in. Floor Pad Holder with 2 Pad

  • Fast #
  • Part #H2001WP
  • Item #7461042
  • Manufacturer Part #2001WP
3.1 out of 5 Customer Rating
Brand image
Impact®

InfoSpec™ 9-1/2 x 3-31/50 in. Floor Pad Holder with 2 Pad

  • Fast #
  • Part #H2001WP
  • Item #7461042
  • Manufacturer Part #2001WP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Built-in teeth on base accepts 4-1/2 in x 10 in cleaning pads
  • Accepts any acme-threaded handle
  • 1 brown stripping pad and 1 white polishing pad included
  • 3-5/8 in W x 9-1/2 in L.
  • Requires Certification

Documents

Dimensions & Measurements
Length
10-1/20 in
Pad Size
10 in
Width
4-11/20 in
Characteristics & Features
Collection
InfoSpec™
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Warranty & Product Information
Green Seal Certified
No
Product Type
Pad Holder
UPC
729661102044