This product requires certification to purchase.

Heavy Duty Polypropylene Bucket with Sanitizer Imprint in Red

Impact®

InfoSpec™ Heavy Duty Polypropylene Bucket with Sanitizer Imprint in Red

  • Fast #
  • Part #H5510RS
  • Item #7460792
  • Manufacturer Part #5510RS
5 out of 5 Customer Rating
Brand image
Impact®

InfoSpec™ Heavy Duty Polypropylene Bucket with Sanitizer Imprint in Red

  • Fast #
  • Part #H5510RS
  • Item #7460792
  • Manufacturer Part #5510RS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Resistant to acids, alkalis, chemicals, and cleaning compounds
  • Molded spout for targeted pouring
  • Embossed graduations for perfect measuring; quarts and liters
  • High visibility color coding system
  • USDA approved
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
10-5/8 in
Height
10-1/4 in
Size
10 qt
Width
13 in
Characteristics & Features
Collection
InfoSpec™
Color Finish Name
Red
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Bucket
UPC
729661127559