This product requires certification to purchase.

64 oz. Foaming Sprayer in White and Translucent

Impact®

Jr. Pump-Up™ 64 oz. Foaming Sprayer in White and Translucent

  • Fast #
  • Part #H7549
  • Item #7461281
  • Manufacturer Part #7549
5 out of 5 Customer Rating
Brand image
Impact®

Jr. Pump-Up™ 64 oz. Foaming Sprayer in White and Translucent

  • Fast #
  • Part #H7549
  • Item #7461281
  • Manufacturer Part #7549
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lightweight, easy to use with convenient 48 ounce capacity
  • Increased chemical resistance with Viton seals
  • Metal plunger allows for increased durability
  • Ergonomic thumb lock facilitates spraying
  • Adjustable spray nozzle
  • Size: 5" x 12-1/2"
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13 in
Height
12-7/20 in
Size
48 oz
Width
5 in
Characteristics & Features
Collection
Jr. Pump-Up™
Color Finish Name
Translucent, Grey, Black
Material
Plastic
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Foamer
UPC
729661134731