This product requires certification to purchase.

16 oz. Polyethylene Bottle with Graduations in Natural

Impact Products

16 oz. Polyethylene Bottle with Graduations in Natural

  • Fast #
  • Part #H5016
  • Item #7461330
  • Manufacturer Part #5016
3.1 out of 5 Customer Rating
Brand image
Impact Products

16 oz. Polyethylene Bottle with Graduations in Natural

  • Fast #
  • Part #H5016
  • Item #7461330
  • Manufacturer Part #5016
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 28 mm/400 neck finish, made of polyethylene
  • Natural
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Height
7-19/50 in
Width
2-3/4 in
Characteristics & Features
Color Finish Name
Natural
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Green Seal Certified
No
Product Type
Bottle