This product requires certification to purchase.

32 oz. Contour Graduated Bottle with Anti-backoff

Impact Products

32 oz. Contour Graduated Bottle with Anti-backoff

  • Fast #
  • Part #H5032AB
  • Item #7461105
  • Manufacturer Part #5032AB
3.1 out of 5 Customer Rating
Brand image
Impact Products

32 oz. Contour Graduated Bottle with Anti-backoff

  • Fast #
  • Part #H5032AB
  • Item #7461105
  • Manufacturer Part #5032AB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Plastic bottle with graduations and dilution ratios
  • 28mm/400 neck finish, made of polyethylene
  • Natural
  • Dimensions: 10" x 3-3/8"
  • Requires Certification
Dimensions & Measurements
Capacity
32 oz
Height
10 in
Width
3-19/50 in
Characteristics & Features
Color Finish Name
Natural
Warranty & Product Information
Green Seal Certified
No
Product Type
Bottle