This product requires certification to purchase.

1-1/4 in. Replacement Spigot Faucet in White

Impact Products

E-Z Fill® 1-1/4 in. Replacement Spigot Faucet in White

  • Fast #
  • Part #H7577
  • Item #7461232
  • Manufacturer Part #7577
4.2 out of 5 Customer Rating
Brand image
Impact Products

E-Z Fill® 1-1/4 in. Replacement Spigot Faucet in White

  • Fast #
  • Part #H7577
  • Item #7461232
  • Manufacturer Part #7577
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For 7572 and 7576 E Z fill containers
  • No leak design, has easy on/off operation
  • 3 Hx1 1/4 Lx1 5/8 W
  • Bulk packaging
  • Fits 38mm neck finish
  • White.
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
1-1/4 in
Width
1-5/8 in
Characteristics & Features
Collection
E-Z Fill®
Color Finish Name
White
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Spigot
UPC
729661112159