This product requires certification to purchase.

24 oz. Polyethylene Graduations Bottle in Natural

Impact Products

Handi-Hold™ 24 oz. Polyethylene Graduations Bottle in Natural

  • Fast #
  • Part #H5024HG
  • Item #7461328
  • Manufacturer Part #5024HG
4.8 out of 5 Customer Rating
Brand image
Impact Products

Handi-Hold™ 24 oz. Polyethylene Graduations Bottle in Natural

  • Fast #
  • Part #H5024HG
  • Item #7461328
  • Manufacturer Part #5024HG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 28 mm/400 neck finish, made of polyethylene
  • Natural
  • Dilution ratios
  • Dimensions are 8-1/8 x 3-3/8
  • Requires Certification
Dimensions & Measurements
Depth
3-3/8 in
Height
8-1/8 in
Size
24 oz
Characteristics & Features
Collection
Handi-Hold™
Color Finish Name
Natural
Material
Plastic
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Spray Bottle