This product requires certification to purchase.

21 in. Polypropylene Bouffant Cap in White (Case of 1000)

Impact Products

InfoSpec™ 21 in. Polypropylene Bouffant Cap in White (Case of 1000)

  • Fast #
  • Part #HMB21WPLEATED
  • Item #7461428
  • Manufacturer Part #MB-21-W-PLEATED
5 out of 5 Customer Rating
Brand image
Impact Products

InfoSpec™ 21 in. Polypropylene Bouffant Cap in White (Case of 1000)

  • Fast #
  • Part #HMB21WPLEATED
  • Item #7461428
  • Manufacturer Part #MB-21-W-PLEATED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
21 in
Package Quantity
Case of 1000
Characteristics & Features
Collection
InfoSpec™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Food Processing, Hospitals, Manufacturing
Product Type
Bouffant Cap