This product requires certification to purchase.

6 qt Utility Pail Mop Bucket in Red

Impact Products

InfoSpec™ 6 qt Utility Pail Mop Bucket in Red

  • Fast #
  • Part #HOS5506
  • Item #7461154
  • Manufacturer Part #5506
4.5 out of 5 Customer Rating
Brand image
Impact Products

InfoSpec™ 6 qt Utility Pail Mop Bucket in Red

  • Fast #
  • Part #HOS5506
  • Item #7461154
  • Manufacturer Part #5506
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Utility pail for general purpose cleaning and other uses
  • Made of high density Polypro with metal handle
  • Square design
  • Embossed graduations for easy measurement
  • Fits more conveniently in janitor's cart
  • Requires Certification
Dimensions & Measurements
Height
7-1/2 in
Length
9 in
Size
6 qt
Width
7 in
Characteristics & Features
Collection
InfoSpec™
Color Finish Name
Red
Material
Plastic
Material Type
HDPE
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No