This product requires certification to purchase.

Janitor Cart Black

Impact Products

Janitor Cart Black

  • Fast #
  • Part #HT004700
  • Item #10425460
  • Manufacturer Part #T0047-00
4.7 out of 5 Customer Rating
Brand image
Impact Products

Janitor Cart Black

  • Fast #
  • Part #HT004700
  • Item #10425460
  • Manufacturer Part #T0047-00
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The cart's front area is specifically designed to securely hold a standard 32-gallon trash can, providing convenient waste disposal capabilities
  • Foldable handle for easy storage
  • Covered laundry/trash bin, keeping odors contained and maintaining a neat appearance
  • Extra storage space and an adjustable middle shelf, ensuring supplies are readily available and conveniently located, saving time and effort
  • Requires Certification

Documents

Dimensions & Measurements
Depth
20-2/25 in
Height
39-17/100 in
Size
47-16/25 in x 20-2/25 in x 39-17/100 in
Weight
24.7 lb
Width
20-2/25 in
Characteristics & Features
Color Finish Name
Yellow, Black
Material
Plastic
Warranty & Product Information
Type
ST004700
UPC
729661304189