PolyLite® 4XL Size Polypropylene Lab Coat in Red (Case of 30)

Part #IM1710R4X  |  Item #7956681  |  Manufacturer Part #M1710R-4X

$30.97 per CASE
(Pricing is for 4XL)

Clothing Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: [Hospitals, Laboratories]

Clothing Size: 4XL

Collection: PolyLite®

Color Finish: Red

Color Finish Category: Reds

Disposable: Yes

Height: 10-6/25 in

Length: 13 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 30

Reusable: No

Weight: 4.95

Width: 10-6/25 in