This product requires certification to purchase.

6 x 12 in. Blood Borne Pathogen Kit (Less Disinfectant)

Impact®

ProGuard® 6 x 12 in. Blood Borne Pathogen Kit (Less Disinfectant)

  • Fast #
  • Part #H7354
  • Item #7461512
  • Manufacturer Part #7354
5 out of 5 Customer Rating
Brand image
Impact®

ProGuard® 6 x 12 in. Blood Borne Pathogen Kit (Less Disinfectant)

  • Fast #
  • Part #H7354
  • Item #7461512
  • Manufacturer Part #7354
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Safe and sanitary removal of spilled bodily fluids, blood and other potentially infectious substances
  • Helps prevent workplace exposure to bloodborne diseases
  • Complies with OSHA Bloodborne Pathogen Rule 29 CFR 1910.1030
  • Does not contain disinfectant
  • Kit includes: (1) Packet of absorbent powder; (1) Protective exam gloves (pair); (1) Protective face shield & mask; (1) Shoe covers (pair);(1) Apron; (1) Scoops/scraper; (1) Absorbent towel; (2) Antiseptic towels; (2) Disposable red biohazard bags with twist ties; (1) Instruction sheet
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3 in
Height
3 in
Length
12 in
Width
6 in
Characteristics & Features
Collection
ProGuard®
Color Finish Name
Red, White
Warranty & Product Information
UPC
729661110056