This product requires certification to purchase.

12-3/50 x 12-3/50 in. Spray Head and Trigger in Grey

Impact®

Smazer® 12-3/50 x 12-3/50 in. Spray Head and Trigger in Grey

  • Fast #
  • Part #H4950
  • Item #7461685
  • Manufacturer Part #4950
4.4 out of 5 Customer Rating
Brand image
Impact®

Smazer® 12-3/50 x 12-3/50 in. Spray Head and Trigger in Grey

  • Fast #
  • Part #H4950
  • Item #7461685
  • Manufacturer Part #4950
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • O-ring and piston cup made of chemical resistant Viton rubber
  • No leak reshipper - safer to use
  • 40-50% higher output
  • 1.4 ml per stroke
  • Long, comfortable ergonomic 3-finger grip
  • 28/400 mm. neck finish
  • Color: Grey
  • Requires Certification
Dimensions & Measurements
Height
12-3/50 in
Length
10 in
Size
12-3/50 in
Characteristics & Features
Collection
Smazer®
Color Finish Name
Grey
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Spray Head, Trigger