This product requires certification to purchase.

24 oz. Toilet Bowl Caddy

Impact®

Value-Plus™ 24 oz. Toilet Bowl Caddy

  • Fast #
  • Part #H150
  • Item #7461695
  • Manufacturer Part #150
5 out of 5 Customer Rating
Brand image
Impact®

Value-Plus™ 24 oz. Toilet Bowl Caddy

  • Fast #
  • Part #H150
  • Item #7461695
  • Manufacturer Part #150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stores all types of bowl mops including cone mops
  • Comfortable carry handle
  • 24 oz. capacity
  • Wide sloping rim to prevent spillage when storing bowl mops
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-1/2 in
Length
6-3/10 in
Size
24 oz
Width
5-3/10 in
Characteristics & Features
Brand Model Compatibility
1850 Portable Caddy
Collection
Value-Plus™
Color Finish Name
White
Material
Plastic
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Caddy
UPC
729661161317