This product requires certification to purchase.

250F 2 x 4 ft. Repair Kit

Indumar

250F 2 x 4 ft. Repair Kit

  • Fast #
  • Part #I24786
  • Item #348374
  • Manufacturer Part #24786
5 out of 5 Customer Rating
Brand image
Indumar

250F 2 x 4 ft. Repair Kit

  • Fast #
  • Part #I24786
  • Item #348374
  • Manufacturer Part #24786
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • STOP IT knitted fiberglass tape with water-activated polyurethane resins
  • Pressure to 400 psi
  • Sustained temperatures to 250ºF
  • Requires Certification
Dimensions & Measurements
Length
4 ft
Pipe Capacity
36 in
Pressure - Maximum
400 psi
Width
2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Tool Type
Repair Kit
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Commercial
UPC
744414247865