This product requires certification to purchase.

4 x 25 in. Pipe Repair Kit

Indumar

Stop IT® 4 x 25 in. Pipe Repair Kit

  • Fast #
  • Part #I42578
  • Item #3963113
  • Manufacturer Part #42578
5 out of 5 Customer Rating
Brand image
Indumar

Stop IT® 4 x 25 in. Pipe Repair Kit

  • Fast #
  • Part #I42578
  • Item #3963113
  • Manufacturer Part #42578
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • STOP IT knitted fiberglass tape with water-activated polyurethane resins
  • Pressure to 400 psi
  • Sustained temperatures to 250ºF
  • Requires Certification
Dimensions & Measurements
Length
25 in
Pipe Capacity
36 in
Pressure - Maximum
400 psi
Characteristics & Features
Collection
Stop IT®
Color Finish Category
Whites
Color Finish Name
White
Tool Type
Repair Kit
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Commercial