This product requires certification to purchase.

Wey-Tek Pro Charging Scale

Inficon

Wey-Tek™ Wey-Tek Pro Charging Scale

  • Fast #
  • Part #I501202G1
  • Item #11546714
  • Manufacturer Part #501-202-G1
5 out of 5 Customer Rating
Brand image
Inficon

Wey-Tek™ Wey-Tek Pro Charging Scale

  • Fast #
  • Part #I501202G1
  • Item #11546714
  • Manufacturer Part #501-202-G1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Wey-TEK Pro is truly a do-it-all scale. A large, 275 lb. (125 kg) capacity platform allows you to easily weigh large tanks, while its 0.1 oz (3 g) display resolution and optional small charge adapter kit allows you to accurately weigh small, critical charges.
  • WeyTEK Pro features an intuitive wired handpiece with a bright, backlit display for ease of operation. For cordless use, simply download the free Wey-TEK Pro app and connect your mobile device via Bluetooth®
  • 275 lb. (125 kg) capacity platform designed to fit all tank sizes
  • Wired handpiece with bright, backlit LCD display
  • Bluetooth connectivity with free mobile app
  • 0.1 oz (3 g) resolution for critical charging of all refrigerants including A3 flammables
  • Compatible with small charge adapter kit (PN 501-601-G1) for mounting A3 refrigerant bottles
  • OTA remote upgradeable
  • Requires Certification
Dimensions & Measurements
Allowable Load
275 lbs
Capacity
275 lbs
Height
1-1/2 in
Length
11 in
Weight
6.35 lb
Width
11 in
Characteristics & Features
Battery Size
AA
Collection
Wey-Tek™
Proposition 65
WARNING: This product can expose you to chemicals including Bisphenol A and Acrylonitrile, which is known to the State of California to causecancer and reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
CE Approved
Yes
Type
I501202G1
UPC
810044831931