This product requires certification to purchase.

34 x 53 x 12 in. Quick4® Plus Standard Chamber

Infiltrator Systems

34 x 53 x 12 in. Quick4® Plus Standard Chamber

  • Fast #
  • Part #IQ4PLUSSTD
  • Item #4130116
  • Manufacturer Part #Q4PLUSSTD
4.3 out of 5 Customer Rating
Brand image
Infiltrator Systems

34 x 53 x 12 in. Quick4® Plus Standard Chamber

  • Fast #
  • Part #IQ4PLUSSTD
  • Item #4130116
  • Manufacturer Part #Q4PLUSSTD
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 85
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low profile design makes this chamber ideal for shallow applications
  • Reduces imported fill needed for cap and fill systems
  • Four center structural columns offer superior strength
  • Advanced contouring connections
  • Latching mechanism allows for quick installation
  • 4 ft chamber lengths are easy to handle and install
  • Supports wheel loads of 16000 lbs/axle with 12 in of cover
  • Requires Certification

Documents


Specifications

Capacity:
32 gal
Height:
14
Length:
53
Width:
34