This product requires certification to purchase.

1787 gal Polypropylene Injection Molded Midseam Two Compartment Tank

Infiltrator Systems

1787 gal Polypropylene Injection Molded Midseam Two Compartment Tank

  • Fast #
  • Part #IIM1530P1P
  • Item #7890201
  • Manufacturer Part #IM1530P/1P
3.4 out of 5 Customer Rating
Brand image
Infiltrator Systems

1787 gal Polypropylene Injection Molded Midseam Two Compartment Tank

  • Fast #
  • Part #IIM1530P1P
  • Item #7890201
  • Manufacturer Part #IM1530P/1P
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
1787 gal
Height
55 in
Length
176 in
Weight
501 lb
Width
62 in
Characteristics & Features
Material
Plastic
Material Type
Polypropylene