This product requires certification to purchase.

18 in. Flat Endcap

Infiltrator Systems

18 in. Flat Endcap

  • Fast #
  • Part #IQ4E
  • Item #4009862
  • Manufacturer Part #QUICK4+E
5 out of 5 Customer Rating
Brand image
Infiltrator Systems

18 in. Flat Endcap

  • Fast #
  • Part #IQ4E
  • Item #4009862
  • Manufacturer Part #QUICK4+E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Length
7 in
Width
18 in
Characteristics & Features
Brand Model Compatibility
Quick4® Plus
Color Finish Name
Black
Warranty & Product Information
Application
Residential