This product requires certification to purchase.

11' Long X 4.5' Tall 1309 Gallon Capacity Fully Assembled 2 Compartment Septic Tank

Infiltrator Systems

CM-1060 Series 11' Long X 4.5' Tall 1309 Gallon Capacity Fully Assembled 2 Compartment Septic Tank

  • Fast #
  • Part #ICM1060P2P1
  • Item #9935540
  • Manufacturer Part #CM-1060P2P1
5 out of 5 Customer Rating
Brand image
Infiltrator Systems

CM-1060 Series 11' Long X 4.5' Tall 1309 Gallon Capacity Fully Assembled 2 Compartment Septic Tank

  • Fast #
  • Part #ICM1060P2P1
  • Item #9935540
  • Manufacturer Part #CM-1060P2P1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Strong compression molded polypropylene construction
  • Lightweight plastic construction and inboard lifting lugs allow for easy delivery and handling
  • Integral heavy duty green lids that interconnect with EZsnap risers and pipe riser solutions
  • Structurally reinforced access ports eliminate distortion during installation and pump-outs
  • Reinforced structural ribbing and fiberglass bulkheads offer additional strength
  • Can be installed with 6 in - 48 in (152 mm - 1219 mm) of cover
  • Can be pumped dry during pump-outs
  • Suitable for use as a septic tank, pump tank or rainwater (non-potable) tank
  • No special water filling requirements are necessary
  • The tank may be backfilled with suitable native soil
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1309 gal
Height
54-1/2 in
Length
134 in
Weight
331 lb
Width
61-7/10 in
Characteristics & Features
Collection
CM-1060 Series
Material
Polypropylene
Warranty & Product Information
Type
ICM1060P2P1