This product requires certification to purchase.

CM-10601P Compact Compression Molded Polypropylene Septic Tank and Plumbing

Infiltrator Systems

CM-10601P Compact Compression Molded Polypropylene Septic Tank and Plumbing

  • Fast #
  • Part #ICM10601P
  • Item #9861534
  • Manufacturer Part #CM-10601P
3.3 out of 5 Customer Rating
Brand image
Infiltrator Systems

CM-10601P Compact Compression Molded Polypropylene Septic Tank and Plumbing

  • Fast #
  • Part #ICM10601P
  • Item #9861534
  • Manufacturer Part #CM-10601P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lightweight plastic construction and inboard lifting lugs allow for easy delivery and handling
  • 2 structurally reinforced access ports eliminate distortion during installation and pump-outs
  • Suitable for use as a septic tank, pump tank, or rainwater (non-potable) tank
  • Can be installed with 6” to 48” (152 to 1,219 mm) of cover
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1309 gal
Height
54-1/2 in
Length
134 in
Width
61-3/4 in
Characteristics & Features
Material
Polypropylene
Warranty & Product Information
Type
ICM10601P