This product requires certification to purchase.

14 in. x 10 ft. Plastic Drainage Pipe

Infiltrator Systems

EZflow® 14 in. x 10 ft. Plastic Drainage Pipe

  • Fast #
  • Part #IEZ1401PGEO
  • Item #3641131
  • Manufacturer Part #EZ1401-P-GEO
4.6 out of 5 Customer Rating
Brand image
Infiltrator Systems

EZflow® 14 in. x 10 ft. Plastic Drainage Pipe

  • Fast #
  • Part #IEZ1401PGEO
  • Item #3641131
  • Manufacturer Part #EZ1401-P-GEO
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Slotted pipe surrounded by Ezflow® Poly-Rock™ (polystyrene aggregate) and enclosed in a geotextile mesh
  • Engineered for improved water flow rates, greater storage capacity and structural integrity to resist compaction and support light vehicular traffic
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 ft
Characteristics & Features
Collection
EZflow®
Material
Plastic
Material Type
HDPE
PipeTubing Size
14 in
Pipe Wall Type
Perforated