This product requires certification to purchase.

7 in. x 10 ft. Aggregate Drainage

Infiltrator Systems

EzFlow® 7 in. x 10 ft. Aggregate Drainage

  • Fast #
  • Part #I0701A
  • Item #3690526
  • Manufacturer Part #0701A
4.8 out of 5 Customer Rating
Brand image
Infiltrator Systems

EzFlow® 7 in. x 10 ft. Aggregate Drainage

  • Fast #
  • Part #I0701A
  • Item #3690526
  • Manufacturer Part #0701A
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Mesh only - does not include pipe
  • For use with the Ezflow® gravel free French drain system
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Length
10 ft
Characteristics & Features
Collection
EzFlow®