This product requires certification to purchase.

1250 Gallon Two Compartment Injection Molded Polypropylene Sewage Septic Tank and Plumbing

Infiltrator Systems

IM-1250 1250 Gallon Two Compartment Injection Molded Polypropylene Sewage Septic Tank and Plumbing

  • Fast #
  • Part #IIM1250P215E00P1
  • Item #10741541
  • Manufacturer Part #IM1250P/2-15E/00-P1
5 out of 5 Customer Rating
Brand image
Infiltrator Systems

IM-1250 1250 Gallon Two Compartment Injection Molded Polypropylene Sewage Septic Tank and Plumbing

  • Fast #
  • Part #IIM1250P215E00P1
  • Item #10741541
  • Manufacturer Part #IM1250P/2-15E/00-P1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Strong injection molded polypropylene construction
  • Lightweight plastic construction and inboard lifting lugs allow for easy delivery and handling
  • Structurally reinforced access ports eliminate distortion during installation and pump-outs
  • Reinforced structural ribbing and fiberglass bulkheads offer additional strength
  • Can be installed with 6 in - 48 in of cover
  • Can be pumped dry during pump-outs
  • Suitable for use as a septic tank, pump tank or rainwater (non-potable) tank
  • No special installation, backfill or water filling procedures are required
  • No special water filling requirements are necessary
  • The tank may be backfilled with suitable native soil
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1480 gal
Height
54-6/10 in
Length
152-3/10 in
Weight
405 lb
Width
61-7/10 in
Characteristics & Features
Collection
IM-1250
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Type
IIM1250P215E00P1